Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Pink, L, 12PK
Mfr # 34-8264/L
Zoro # G9320497
product price: $46.19
/pk 12, $3.85/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Pink
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8264/L
- Zoro # G9320497
- UPC # 616314118296
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Color | Pink |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Coverage | Palm |
Coating Material | Foam Nitrile |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XL (10), Natural, 100 Pack (MF-300-XL)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21002 (TCSL2-21002)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, M, 12PK (34-8264/M)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, 12PK (34-400/XL)
- PIP Coated Gloves, Nitrile, L, White/Gray, PR (34-800/L)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (34-8745/M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, 12PK (34-C232/L)
- PIP Seamless Knits for General Duty, S, PK12 (35-C110/S)
- Pip Gloves & Hand Protection