Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK
Mfr # 34-C232/XL
Zoro # G0660409
product price: $27.99
/pk 12, $2.33/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-C232/XL
- Zoro # G0660409
- UPC # 616314017933
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10.2 in |
Length | 10-1/4" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, XL (100614-026)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold L 1 pair (1930-L)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, M (24CM)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, 12PK (34-500/S)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- PIP Seamless Knits for General Duty, 3XL, PK12 (33-G125/XXXL)
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- PIP Pvc Coated Seamless Knit, Double V, PK12 (36-110VV/S)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, L, PR (341L-08)
- Pip Coated Gloves