Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Blue, XS, 12PK
Mfr # 34-824/XS
Zoro # G1283235
product price: $48.45
/pk 12, $4.04/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-824/XS
- Zoro # G1283235
- UPC # 616314010910
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Size- Alpha | XS |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Color | Blue |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Coverage | Palm |
Coating Material | Foam Nitrile |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV712FO (3XL))
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DL310AF)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (33-425LY/XL)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Large, 12 Pairs (34-C232/L)
- PIP MaxiFlex Seamless Knits, ATG, XL, PK12 (34-876/XL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1300/L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- Pip Coated Gloves