Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, PR
Mfr # 34-274/S
Zoro # G7264813
product price: $4.89
/pr
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-274/S
- Zoro # G7264813
- UPC # 616314128110
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 8.1 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Premium FR Phase Change Cooling Vest with Rechargeable Ice Packs, S/M (6215)
- NMC Danger Flammable Materials Sign, D39R (D39R)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (87-029)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 30" dia. (PLXO2030)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XS, PR (34-274/XS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (34-274/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (34-274/XL)
- PIP Coated Gloves, PK12 (56-425/XL)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-600)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- PIP PIP® 33-B125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, XL (33-B125/XL)
- Pip Coated Gloves