Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, PR
Mfr # 34-274/M
Zoro # G7265041
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-274/M
- Zoro # G7265041
- UPC # 616314128103
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Hasp, 6 Lock, Red (7645)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BIN BUDDY Holder, Label, Pk25 (BB-13)
- ULTRATECH Roof Leak Diverter, 15 ft. W, 15 ft. L (1789)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XS, PR (34-274/XS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (34-274/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (34-274/S)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, S, 12PK (33-125/S)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (713SUC/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06)
- Pip Gloves & Hand Protection