Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK
Mfr # 34-824/M
Zoro # G7296888
product price: $57.19
/pk 12, $4.77/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-824/M
- Zoro # G7296888
- UPC # 616314010934
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Alpha | M |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Color | Blue |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Coverage | Palm |
Material | Nylon |
Coating Material | Foam Nitrile |
Glove Coating Cover | Palm |
Glove Materials | Nylon |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2855HS)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-SEAL Build Your Own Berm Sili-Thane„¢ 803 Sealant, 6 Per Pack (BYOB-SEAL)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, 12PK (34-824/XL)
- PIP Seamless Knits for General Duty, M, PK12 (34-500/M)
- PIP MaxiFlex Coated Gloves, Foam Nitrile, Seamless Knit, Dipped, ANSI Abrasion Level 3, Pack of 12 (34-844/XL)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Small, 12pk (16-564/S)
- PIP PIP® 34-225/S G-Tek® GP„¢ Nitrile Coated Nylon Glove, S (34-225/S)
- SHOWA ATLAS Glove Garden Nitrile Kid Xs (370PLXS-05.RT)
- Pip Coated Gloves