Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, PR
Mfr # 34-274/L
Zoro # G7247051
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Color Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-274/L
- Zoro # G7247051
- UPC # 616314128097
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 8.7 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- LITTLE GIANT Gas Cylinder Storage Unit, 2-Labelled (GSU2-72W-70H)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-603)
- PIP PIP® 33-G125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, M (33-G125/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- PIP PIP® 33-B125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, XL (33-B125/XL)
- PIP Seamless Knits for General Duty, S, PK12 (35-C110/S)
- PIP PIP Neoprene Coated Gloves, Etched Rough Finish, Foam Insulated, 18"L, L (57-8653R/L)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Medium (N9674M)
- Pip Gloves & Hand Protection