Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK
Mfr # 34-824/L
Zoro # G7296933
product price: $57.19
/pk 12, $4.77/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-824/L
- Zoro # G7296933
- UPC # 616314010941
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Color | Blue |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Material | Nylon |
Coating Coverage | Palm |
Coating Material | Foam Nitrile |
Glove Coating Cover | Palm |
Glove Materials | Nylon |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- CONDOR Exit Sign, English, 6" W, 6" H, Vinyl, Green, Red, White (487D50)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- SIGNMISSION OSHA Caution, 7" Height, Aluminum, 10" x 7", Landscape, Look Out For Forklifts (OS-CS-A-710-L-19198)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, 12PK (34-824/XL)
- PIP G-Tek, PK12 (33-325/XL)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Red, L, 12PK (39-C121/L)
- PIP Seamless Knits for General Duty, L, PK12 (33-B125/L)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-7)
- Pip Coated Gloves