Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR
Mfr # 34-844
Zoro # G7297055
product price: $4.89
/pr
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-844
- Zoro # G7297055
- UPC # 616314018046
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Size- Alpha | XS |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, EN388 4141, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMY CO Tommyco GELite 6 in. L X 3.5 in. W Gel Knee Pads Black (40032)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLLG001200)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- EMPIRE LEVEL Barricade Tape, 300 ft L, 3 in W, Caution, Yellow Background (71-0301)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-600)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- PYRAMEX Sandy Latex 10G with Fleece Liner, Size XL, 12PK (GL504XL)
- Pip Gloves & Hand Protection