Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK
Mfr # 34-900/XS
Zoro # G1283357
product price: $44.89
/pk 12, $3.74/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Glove Size XS (6)
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-900/XS
- Zoro # G1283357
- UPC # 616314065149
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS (6) |
Glove Length | 8" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- NMC Danger Confined Space Sign - Bilingual, ESD671PB (ESD671PB)
- OPTX2020 Peel-Away Magnifying Lenses, +1.25, Clr, PR (OPT+125)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLPSC0611)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, M, 12PK (34-846/M)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (713SUCG/XXL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, L, 12PK (34-8014/L)
- PIP PIP® 33-B125/XXL G-Tek® GP„¢ General Duty Nylon Glove Polyurethane Coated Black XXL (33-B125/XXL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- PIP PIP Neoprene Coated Gloves, Etched Rough Finish, Foam Insulated, 18"L, L (57-8653R/L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96797M)
- Pip Gloves & Hand Protection