Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK
Mfr # 34-900/XL
Zoro # G1283348
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-900/XL
- Zoro # G1283348
- UPC # 616314065132
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 9.4 in |
Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECESSITIES Shower Cap, Sachet Wrapped, PK 288 (HA-AC-003)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Brass (RWR01-SB)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-530B)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- PIP Seamless Knits for General Duty, M, PK12 (33-B125/M)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- PIP G-Tek Polykor X7 Seamless Knit Blended Glove NeoFoam Coated Touchscreen Compatible, Small, 12pk (16-377/S)
- PIP PIP® 34-225/XL G-Tek® GP„¢ Nitrile Coated Nylon Glove, XL (34-225/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XXS (34-800/XXS)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- Pip Gloves & Hand Protection