Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK
Mfr # 34-874
Zoro # G1010360
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-874
- Zoro # G1010360
- UPC # 616314017940
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 8.9 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Gray, Plain, PR (75102/13)
- CONDOR Leather Gloves, Split/Double, L, PR (2AH54)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Olive, Plain, PR (75120/13)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 3XL, 12PK (34-874)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, M, 12PK (34-846/M)
- PIP MaxiFlex Endurance Nitrile Coated Gloves Medium 9" L, 12PK (GLV323-M)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Large, 12 Pairs (34-8743/L)
- PIP Zone Defense™ Red Nylon Shell Coated Gloves, Black Poly Palm Coat, Large (701CRPB/L)
- Pip Coated Gloves