Shop All Coated Gloves
This Product is Discontinued
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (Discontinued)
Mfr # 34-874
Zoro # G7297064
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-874
- Zoro # G7297064
- UPC # 616314017971
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Seamless Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Tested, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.