Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK
Mfr # 34-900/L
Zoro # G9320582
product price: $38.85
/pk 12, $3.24/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-900/L
- Zoro # G9320582
- UPC # 616314065101
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9.1 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 11 (STAGBPU-11)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (34-900/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (34-C234/XL)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-B115)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Coated Gloves, Black, 1 Dozen, L (34-844/L)
- PIP Latex Coated Gloves, 3/4 Dip Coverage, Yellow, Mens, 12PK (55-3273)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, M, 12PK (34-8264/M)
- BLUE MAGIC Blue Magic 5215 5 oz. Invisible Glove Protective Hand Coating (583997)
- Pip Gloves & Hand Protection