Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR
Mfr # 34-874V/XXL
Zoro # G5732065
product price: $4.59
/pr
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-874V/XXL
- Zoro # G5732065
- UPC # 616314156496
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-FOOT FRP Cover HD Grit, 9"x60", Yellow/Black (9N12009X006017H)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- HOUSE 10490 300 ft. Roll Of 12 x 12 in. Bright Red Danger Flags, 300PK (HO572896)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, L, Gray/White, 12 Pairs (56-AG588/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (34-C234/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- PIP Latex Coated Cotton Gloves, Gray/Blue, Large, 12PK (39-C1300/L)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Small, 12 Pairs (34-C232/S)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, L (34-800/L)
- Pip Gloves & Hand Protection