Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, PR
Mfr # 34-876
Zoro # G7298044
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Glove Size XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-876
- Zoro # G7298044
- UPC # 616314011375
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Head Protection Kit, Navy, Universal, HRC 2 (KITHP20PV)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9W, PR (RB4895)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, 12PK (34-824/XL)
- PIP VF, Coated Glove, S, Blk/Gry, 395M68, PR (34-874V/S)
- PIP Coated Gloves, Nitrile, L, White/Gray, PR (34-800/L)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, 12PK (34-500/S)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating/Reinforced Thumb, M (DX1010)
- Pip Gloves & Hand Protection