Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, 12PK
Mfr # 34-846/XS
Zoro # G9128240
product price: $63.75
/pk 12, $5.31/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Black/Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-846/XS
- Zoro # G9128240
- UPC # 616314011139
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 7.9 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- ACCUFORM Banner, How Do You Spell Safety, 28 x 96 (MBR931)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" , M, PR (SKC4N-03-M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, M, 12PK (34-846/M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, L, 12PK (34-846/L)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- PIP PIP® 33-G125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, M (33-G125/M)
- PIP Work Gloves, White, PU Coated, Nylon, S, PK12 (713SUC/S)
- PIP Seamless Knits for General Duty, XL, PK12 (33-B125/XL)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92743LTL)
- Pip Gloves & Hand Protection