Pip

Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, M, 12PK


product price: $63.79
/pk 12, $5.32/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size M
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • Color Gray
  • ANSI/ISEA Abrasion Level 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pip
  • MFR # 34-846/M
  • Zoro # G9128292
  • UPC #
    616314011153
  • Country of Origin Sri Lanka
  • Category Coated Gloves

Dimensions

Glove Size M (8)
Size M
Glove Length 8.9 in
Glove Length Style Standard

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.