Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK
Mfr # 34-9025/XL
Zoro # G1283390
product price: $64.69
/pk 12, $5.39/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Blue/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-9025/XL
- Zoro # G1283390
- UPC # 616314031137
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | 3/4 Dip |
Color | Blue/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Material | Foam Nitrile |
Coating Coverage | 3/4 Dip |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100Q)
- 3M Prefilter, Snap On/Off, HE, Magenta, 10 PK, NIOSH Approved (TR-3600)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL REG)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK (34-9025/M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-1310/L)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size XL (10) (99-1-9611KD-10)
- Pip Gloves & Hand Protection