Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK
Mfr # 34-9025/S
Zoro # G1283381
product price: $67.95
/pk 12, $5.66/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Blue/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-9025/S
- Zoro # G1283381
- UPC # 616314031120
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Size- Alpha | S |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | 3/4 Dip |
Color | Blue/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Material | Foam Nitrile |
Coating Coverage | 3/4 Dip |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6510S)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15XL)
- MCR SAFETY Incident Vest Red White Reflective (ICV204)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK (34-9025/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK (34-9025/M)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK (33-125/XL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, M, 12PK (34-8014/M)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- Pip Gloves & Hand Protection