Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, 12PK
Mfr # 34-9025/L
Zoro # G1283366
product price: $53.50
/pk 12, $4.46/ea
$53.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-9025/L
- Zoro # G1283366
- UPC # 616314031106
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | 3/4 Dip |
Color | Blue/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Coverage | 3/4 Dip |
Coating Material | Foam Nitrile |
Shop By | Closeouts |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- PIP Class 1 Electrical Glove, Size 9, PR (155-1-14/9)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 1,000F, 16-1/2", PR (DJXG705165XL-NR)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- PIP Coated Gloves, Knit, L, PK12 (34-874)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (33-GT125/XXL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1600/L)
- PIP G-Tek Polykor X7 Seamless Knit Blended Glove NeoFoam Coated Touchscreen Compatible, Large, 12pk (16-377/L)
- SHOWA ATLAS GLOVES ATLAS FIT LARGE (300L-09.RT)
- Pip Coated Gloves