Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR
Mfr # 34-845
Zoro # G1864182
product price: $6.15
/pr
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Size XS
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-845
- Zoro # G1864182
- UPC # 616314018091
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Size- Alpha | XS |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY99)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Yellow, 2XL (S61317)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (55-1600)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XL, 12PK (33-GT125/XL)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (713SNF)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (N9680S)
- Pip Coated Gloves