Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK
Mfr # 34-875/XS
Zoro # G0629548
product price: $57.45
/pk 12, $4.79/ea
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-875/XS
- Zoro # G0629548
- UPC # 616314017995
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 7.7 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25 (DL149BTB25)
- MCR SAFETY Gloves, M, PR (MU3624M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- PIP PIP® 34-225/XS G-Tek® GP„¢ Nitrile Coated Nylon Glove, XS (34-225/XS)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, S, PR (20GZ61)
- Pip Gloves & Hand Protection