Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK
Mfr # 34-845/S
Zoro # G9128143
product price: $83.79
/pk 12, $6.98/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-845/S
- Zoro # G9128143
- UPC # 616314018107
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 8.1 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- ALTA Fire Extinguisher Cabinet, Surface Mount, 20 1/2 in Height, 5 lb (7009-DV)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ACCUFORM Gate Valve Lockout, Fits Sz 6-1/2 to 10 (KDD473)
- PIP MaxiFlex Coated Gloves, Foam Nitrile, Seamless Knit, Dipped, ANSI Abrasion Level 3, Pack of 12 (34-844/XL)
- PIP Latex Coated Gloves, 3/4 Dip Coverage, Yellow, Mens, 12PK (55-3273)
- PIP Coated Gloves, Nitrile, S, Black/Gray, PR (34-874V/S)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (715SUGB)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, XXL, 12 Pairs (34-874/XXL)
- PIP G-Tek Polykor X7 Seamless Knit Blended Glove NeoFoam Coated Touchscreen Compatible, Small, 12pk (16-377/S)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (20GZ66)
- Pip Gloves & Hand Protection