Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK
Mfr # 34-845/M
Zoro # G9128161
product price: $83.79
/pk 12, $6.98/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-845/M
- Zoro # G9128161
- UPC # 616314018114
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8.7 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Fitness and Wellness, Includes One-Page Quiz, English/Spanish, PK15 (B000FTW0EM)
- 3M Versaflo Battery Charger Cradle, TR600, TR900 (TR-640)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473P70 (473P70)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, 12PK (34-845/XXL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (34-845/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PDD/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (34-874V/XS)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12 (205571)
- Pip Coated Gloves