Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XS, 12PK
Mfr # 34-845/XXS
Zoro # G9320418
product price: $79.79
/pk 12, $6.65/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS
- Glove Size 2XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-845/XXS
- Zoro # G9320418
- UPC # 616314020353
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | 2XS |
Glove Size | 2XS |
Glove Length | 7.3 in |
Glove Length Style | Standard |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Size (Numeric) | 5 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08XL12 8 cal/cm2 Arc Flash Kit with FR Coverall, XL, Glove Size 12 (KIT2CV08XL12)
- SENA TECHNOLOGY Sena WORK4 PRO Bulkpack With Extended Boom Mic (51172)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Employees Only Visitors Please Use Front Entrance Sign, Landscape (OS-NS-A-710-L-12011)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- PIP Coated Gloves, XS, Black/Gray (34-874)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- PIP MaxiFlex Endurance Nitrile Coated Gloves Small 9" L, 12PK (GLV323-S)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- PORTWEST PU Palm Glove, XXL (A120)
- Pip Coated Gloves