Shop All Flame Resistant Hoods
Pip
Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White
Mfr # 906-2080NOL7
Zoro # G7235057
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex(R)/Lenzig
- Size Universal
- Fabric Weight 4 oz
- ATPV Rating Not Rated
- Standards NFPA 1971
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 906-2080NOL7
- Zoro # G7235057
- UPC # 616314148019
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 16 in |
Details
Item | Fire Hood |
Color | White |
Material | Nomex(R)/Lenzig |
Fabric Weight | 4 oz |
ATPV Rating | Not Rated |
Standards | NFPA 1971 |
Style | Tri-Cut |
Description
Fire Hood, Tri-Cut, Size Universal, Length 16 in, White, Fabric Weight 4 oz, Material Nomex(R)/Lenzig, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900NTKHS)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21002 (TCSL1-21002)
- PIP Fire Hood, Straight Cut, Nomex(R), White (906-100NOM7B)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- PIP Fire Hood, Tri-Cut, Nomex(R), White (906-100NOM7)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7BLKB)
- PIP Fire Hood, Straight Cut, Technora(R), Black (906-8416CBX)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- Pip Flame Resistant Hoods