Shop All Flame Resistant Hoods
Pip
Fire Hood, Straight Cut, Technora(R), Black
Mfr # 906-8416CBX
Zoro # G8517953
product price: $67.69
/ea
Sold in multiples of 12 for $812.28
$812.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Technora(R)
- Size Universal
- Fabric Weight 6 oz
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 906-8416CBX
- Zoro # G8517953
- UPC # 616314156144
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 21 in |
Details
Item | Fire Hood |
Color | Black |
Material | Technora(R) |
Fabric Weight | 6 oz |
ATPV Rating | Not Rated |
Standards | NFPA 1971 |
Style | Straight Cut |
Description
Fire Hood, Straight Cut, Size Universal, Length 21 in, Black, Fabric Weight 6 oz, Material Technora(R), ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP-AA)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50000)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- PIP Fire Hood, Straight Cut, Nomex(R), White (906-100NOM7B)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7BLKB)
- PIP Fire Hood, Tri-Cut, Nomex(R), White (906-100NOM7)
- INNOTEX Fire Hood, Gray/Red, XL, 21" L (INNOTEX GRAY 35)
- Pip Arc Flash and Flame Resistant Clothing