Shop All Flame Resistant Hoods
Pip
Fire Hood, Straight Cut, Nomex(R)/Lenzig
Mfr # 906-2080NOL7BLKB
Zoro # G7235151
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nomex(R)/Lenzig
- Size Universal
- Fabric Weight 4 oz
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 906-2080NOL7BLKB
- Zoro # G7235151
- UPC # 616314155420
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 16 in |
Details
Item | Fire Hood |
Color | Black |
Material | Nomex(R)/Lenzig |
Fabric Weight | 4 oz |
ATPV Rating | Not Rated |
Standards | NFPA 1971 |
Style | Straight Cut |
Description
Fire Hood, Straight Cut, Size Universal, Length 16 in, Black, Fabric Weight 4 oz, Material Nomex(R)/Lenzig, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1956L)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- KONG USA Fast Rubber 10 Pcs Transparent (81011SET0KK)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-WS-D-1824-V-13571)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- PIP Nomex Hood, Slit-Eye, w/Bib (202-132)
- PIP Fire Hood, Straight Cut, Nomex(R), White (906-100NOM7B)
- PIP Fire Hood, Straight Cut, Technora(R), Black (906-8416CBX)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- Pip Arc Flash and Flame Resistant Clothing