Shop All Flame Resistant Hoods
Pip
Fire Hood, Straight Cut, Nomex(R), White
Mfr # 906-100NOM7B
Zoro # G7125820
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex(R)
- Size Universal
- Fabric Weight 2 oz
- ATPV Rating Not Rated
- Standards NFPA 1971
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 906-100NOM7B
- Zoro # G7125820
- UPC # 616314156106
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 18 in |
Details
Item | Fire Hood |
Color | White |
Material | Nomex(R) |
Fabric Weight | 2 oz |
ATPV Rating | Not Rated |
Standards | NFPA 1971 |
Style | Straight Cut |
Description
Fire Hood, Straight Cut, Size Universal, Length 18 in, White, Fabric Weight 2 oz, Material Nomex(R), ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Premium TIG Welding Gloves, Medium (DXMF03051MD)
- NMC Security Alert 24 Hr Video Monitor Sign, M976R (M976R)
- 3M Respirator Cartridges & Filters, 2 PK, NIOSH Approved (70070316750)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7BLKB)
- PIP Nomex Hood, Slit-Eye, w/Bib (202-132)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- PIP Fire Hood, Straight Cut, Technora(R), Black (906-8416CBX)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, Black, Carbon OPF Blend (H18CX)
- Pip Workwear and Protective Clothing