Shop All Inspection Gloves
Pip
Fingerless Glove Liners, White, Nylon, PK12
Mfr # 98-702
Zoro # G0627345
product price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Men's
- Color White
- Application Inspection and Electronics Assembly, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
- Fabric Weight Light
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 98-702
- Zoro # G0627345
- UPC # 616314001758
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | Men's |
Details
Item | Inspection Gloves |
Color | White |
Application | Inspection and Electronics Assembly, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves |
Fabric Weight | Light |
Silicone-Free | No |
Design | Hemmed |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- ERB SAFETY Safety Glasses, Black Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (15330)
- SAFETYPOSTER.COM Safety Poster, If Its Too Heavy Get, ENG (P0295)
- PIP Inspection Gloves, PK12 (97-520)
- PIP Reversible Inspection Glove, Cotton, PK12 (97-520J)
- PIP Inspection Gloves, Mens Hemmed, White, 1 Dozen (97-500H)
- PIP CE Gloves, White, 12" L, PR (97-520/12)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- PIP Cleanteam Cotton Lisle, Premium, PK12 (97-501)
- PIP Nylon Stretch Fabric Glove, 2XL, PR, PK12 (98-740/XXL)
- Pip Inspection Gloves