Shop All Faceshields and Visors
Pip
Face Shield/Visor
Mfr # 251-ADA300-080
Zoro # G212041638
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Black
- Visor Material Stainless Steel Mesh
- Visor Thickness 0.08 in
- Dielectric Protection No
- Standards ANSI Z87.1, TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-ADA300-080
- Zoro # G212041638
- Country of Origin United Kingdom
- Category Faceshields and Visors
Description
Face Shield/Visor, ANSI Dust/Splash Rating Not Applicable, Application Agriculture, Compatible with Brand JSP(R) EVO(R), Compatible with Manufacturer Model Number 280-EV6151-CH, 280-EV6151S-CH, 280-EV6151SV-CH, 280-EV6151V-CH, Compatible with Series JSP EVO, Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Headgear Color Black, Headgear Material Nylon, Headgear Style Full Frame, Includes Bracket, Connect Clips, Includes Anti-Fog Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Restroom Sign, 12 in Height, 12 in Width, Plastic, Circle, Braille, English (106184)
- NCCO DATEIT Labelocker Dispenser 1" Rolls 7 Day (LL7R-1)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- PIP Face Shield/Visor (251-01-7301)
- PIP Face Shield/Visor (251-01-7312)
- PIP Face Shield Bracket (251-01-5271)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield/Visor (251-ADA310-080)
- 3M 3M Clear Window Face Shield - For Use With Headgear/Chin Protector (82543)
- Pip Eye Protection