Pip

Face Shield/Visor


product price: $26.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Visor Color Black
  • Visor Material Nylon
  • Visor Thickness 0.08 in
  • Dielectric Protection No
  • Standards ANSI Z87.1, TAA Compliant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Face Shield/Visor, ANSI Dust/Splash Rating Not Applicable, Application Agriculture, Compatible with Brand JSP(R) EVO(R), Compatible with Manufacturer Model Number 280-EV6151-CH, 280-EV6151S-CH, 280-EV6151SV-CH, 280-EV6151V-CH, Compatible with Series JSP EVO, Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Headgear Color Black, Headgear Material Nylon, Headgear Style Full Frame, Includes Bracket, Connect Clips, Includes Anti-Fog Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.