Shop All Faceshields and Visors
Pip
Face Shield/Visor
Mfr # 251-01-7701
Zoro # G312041804
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Black
- Visor Material Steel Mesh
- For Use With Hard Hat Mounting Brackets, Headgear Units
- Dielectric Protection No
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-01-7701
- Zoro # G312041804
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 1/2 in |
Details
Item | Face Shield/Visor |
Visor Color | Black |
Visor Material | Steel Mesh |
For Use With | Hard Hat Mounting Brackets, Headgear Units |
Dielectric Protection | No |
Standards | ANSI Z87.1 |
Photochromatic Visor | No |
Compatible with Manufacturer Model Number | Universal |
Includes Scratch-Resistant Visor Coating | Yes |
Reusability | Reusable |
Includes Anti-Fog Visor Coating | Yes |
Metal Detectable | Yes |
X-Ray Detectable | No |
Provides UV Protection | No |
Includes No Visor Coatings | No |
Includes | Faceshield |
Application | Forestry, Lumber |
Compatible with Series | Universal |
Compatible with Brand | Bouton(R) Optical |
Includes Anti-Static Visor Coating | No |
Welding Shade Designation | Not Rated for Welding Use |
Compatible Manufacturer Part Number | Universal |
Description
Face Shield/Visor, Application Forestry, Lumber, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal, Compatible with Series Universal, Dielectric Protection No, For Use With Hard Hat Mounting Brackets, Headgear Units, Includes Faceshield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes, Metal Detectable Yes, Photochromatic Visor No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- MILWAUKEE TOOL Polarized Performance Safety Glasses w/Gasket (Polybag) (48-73-2046)
- HONEYWELL UVEX Hypershock high performance sport inspired eyewear (S2940HS)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Tan Polypropylene Mat (03-193)
- PIP Face Shield/Visor (251-01-7214)
- PIP Face Shield/Visor (251-ADA250-060)
- PIP Face Shield Bracket (251-01-5225)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield Bracket (251-01-5271)
- PIP Face Shield/Visor (251-ADA310-080)
- AO SAFETY Ao Safety 247-82706-10000 Polycarbonate Faceshield Window W96IR5 Shade 5.0; Case of 10 (247-82706-10000)
- Pip Faceshields and Visors