Shop All Faceshields and Visors
Pip
Face Shield/Visor
Mfr # 251-01-7312
Zoro # G612041849
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Green
- Visor Material Polycarbonate
- For Use With Hard Hat Adapters, Headgear Adapters
- Visor Thickness 0.08 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-01-7312
- Zoro # G612041849
- Country of Origin Malaysia
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 in |
Description
Face Shield/Visor, Application Grinding, High Impact Applications, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal, Compatible with Series Universal, Dielectric Protection Yes, For Use With Hard Hat Adapters, Headgear Adapters, Includes Faceshield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes, Metal Detectable No, Photochromatic Visor No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Original, Unlined Duck, 40x28 (B1067)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Large, 12 Pairs (34-C232/L)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- PIP Face Shield Bracket (251-01-5270)
- PIP Face Shield/Visor (251-01-7313)
- PIP Face Shield/Visor (251-01-7401)
- PIP Face Shield/Visor (251-ADA250-060)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield Bracket (251-01-5225)
- SELLSTROM DP4 Series - Replacement Windows for Face Shields (S32130)
- Pip Faceshields and Visors