Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-EPB102
Zoro # G412041759
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Full Brim Hard Hats
- Dielectric Protection Yes
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-EPB102
- Zoro # G412041759
- Country of Origin Canada
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Black |
Material | Plastic |
For Use With | Full Brim Hard Hats |
Dielectric Protection | Yes |
Standards | TAA Compliant |
Compatible with Series | Full Brim Hard Hats |
Compatible with Brand | Dynamic(TM) |
Compatible with Manufacturer Model Number | Universal Slot Faceshields |
Compatible Manufacturer Part Number | Universal Slot Faceshields |
Description
Face Shield Bracket, Color Black, Dielectric Protection Yes, For Use With Full Brim Hard Hats, Material Plastic, Standards TAA Compliant, Compatible with Brand Dynamic(TM), Compatible with Manufacturer Model Number Universal Slot Faceshields, Compatible with Series Full Brim Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield Bracket (251-01-5271)
- PIP Face Shield/Visor (251-01-7401)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield/Visor (251-01-5211)
- PIP Face Shield/Visor (251-01-7312)
- MSA SAFETY Chin Protector, Clear, Polycarbonate (10149029)
- Pip Eye Protection