Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-01-6225
Zoro # G512041529
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- For Use With JSP Hard Hats
- Dielectric Protection Yes
- Standards ANSI Z87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 251-01-6225
- Zoro # G512041529
- Country of Origin China
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Clear |
Material | Plastic |
For Use With | JSP Hard Hats |
Dielectric Protection | Yes |
Standards | ANSI Z87 |
Compatible with Manufacturer Model Number | 251-01-6201, 251-01-6211 |
Compatible with Brand | SureFit(TM) |
Compatible with Series | JSP 6100 |
Compatible Manufacturer Part Number | 251-01-6201, 251-01-6211 |
Description
Face Shield Bracket, Color Clear, Dielectric Protection Yes, For Use With JSP Hard Hats, Material Plastic, Standards ANSI Z87, Compatible with Brand SureFit(TM), Compatible with Manufacturer Model Number 251-01-6201, 251-01-6211, Compatible with Series JSP 6100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, S, White, PK30 (TY212SWHSM0030NF)
- CONDOR Disposable Pants , L/XL , White , Elastic Waist (30C558)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- GUARDIAN EQUIPMENT Roof Anchor, 310 lb., Steel (00484)
- PIP Face Shield Bracket (251-01-5270)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield/Visor (251-01-7214)
- PIP Face Shield/Visor (251-01-7312)
- PIP Face Shield/Visor (251-01-7313)
- PIP Face Shield Bracket (251-01-5225)
- CONDOR Black Ratchet Adjustable Headgear (2AAV4)
- Pip Faceshields and Visors