Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-01-6201
Zoro # G412041469
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- For Use With SureFit Adapter
- Dielectric Protection Yes
- Standards ANSI/ISEA Z89.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-01-6201
- Zoro # G412041469
- Country of Origin China
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Clear |
Material | Polycarbonate |
For Use With | SureFit Adapter |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z89.1 |
Includes | Faceshield |
Compatible with Brand | SureFit(TM) |
Compatible with Series | 251-01-6225 |
Compatible with Manufacturer Model Number | 251-01-6225 |
Compatible Manufacturer Part Number | 251-01-6225 |
Description
Face Shield Bracket, Color Clear, Dielectric Protection Yes, For Use With SureFit Adapter, Includes Faceshield, Material Polycarbonate, Standards ANSI/ISEA Z89.1, Compatible with Brand SureFit(TM), Compatible with Manufacturer Model Number 251-01-6225, Compatible with Series 251-01-6225
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- NMC Caution Keep Clear At All Times Sign, C532AB (C532AB)
- YAKTRAX Footwear Traction, PR (08531)
- PIP Face Shield/Visor (251-01-7214)
- PIP Face Shield/Visor (251-01-7401)
- PIP Face Shield Bracket (251-01-5270)
- PIP Face Shield/Visor (251-01-5211)
- PIP Face Shield Bracket (251-01-5225)
- PIP Face Shield Bracket (251-01-5271)
- CONDOR Faceshield Visor, Polycarb, 9-1/2x15-1/2in (4EZC5)
- Pip Faceshields and Visors