Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-01-5271
Zoro # G312041460
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- For Use With Cap Style Hard Hats
- Dielectric Protection No
- Standards ANSI Z87.1-2015, TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-01-5271
- Zoro # G312041460
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Silver |
Material | Aluminum |
For Use With | Cap Style Hard Hats |
Dielectric Protection | No |
Standards | ANSI Z87.1-2015, TAA Compliant |
Includes | Faceshield Bracket |
Compatible with Manufacturer Model Number | Universal Slot Faceshields |
Compatible with Brand | Bouton(R) Optical |
Compatible with Series | Cap Style Hard Hats |
Compatible Manufacturer Part Number | Universal Slot Faceshields |
Description
Face Shield Bracket, Color Silver, Dielectric Protection No, For Use With Cap Style Hard Hats, Includes Faceshield Bracket, Material Aluminum, Standards ANSI Z87.1-2015, TAA Compliant, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal Slot Faceshields, Compatible with Series Cap Style Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- BRADY Spill Kit, Universal, Yellow (SKA30)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MUG-05-XL)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- PIP Face Shield/Visor (251-01-5211)
- PIP Face Shield/Visor (251-01-7313)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield/Visor (251-01-7214)
- PIP Face Shield Bracket (251-01-5270)
- STENS Face Shield 751-962 (751-962)
- Pip Eye Protection