Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-01-5270
Zoro # G912041808
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- For Use With Full Brim Hard Hats
- Dielectric Protection No
- Standards ANSI Z87.1-2015, TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-01-5270
- Zoro # G912041808
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Silver |
Material | Aluminum |
For Use With | Full Brim Hard Hats |
Dielectric Protection | No |
Standards | ANSI Z87.1-2015, TAA Compliant |
Compatible with Brand | Bouton(R) Optical |
Compatible with Series | Full Brim Hard Hats |
Compatible with Manufacturer Model Number | Universal Slot Faceshields |
Includes | Faceshield Bracket |
Compatible Manufacturer Part Number | Universal Slot Faceshields |
Description
Face Shield Bracket, Color Silver, Dielectric Protection No, For Use With Full Brim Hard Hats, Includes Faceshield Bracket, Material Aluminum, Standards ANSI Z87.1-2015, TAA Compliant, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal Slot Faceshields, Compatible with Series Full Brim Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, XL (NK803ES/10)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.5" H , 490PK (ZT-LSL-77-602-10)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1774-DG_12x18 (T1-1774-DG_12x18)
- PIP Face Shield/Visor (251-01-7313)
- PIP Face Shield Bracket (251-01-5271)
- PIP Face Shield/Visor (251-01-7214)
- PIP Face Shield/Visor (251-01-7301)
- PIP Face Shield Bracket (251-01-6225)
- PIP Face Shield/Visor (251-ADA250-060)
- 3M Faceshield Frame (82782-00000)
- Pip Eye Protection