Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-01-5230
Zoro # G412041773
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Cap Style Hard Hats
- Dielectric Protection Yes
- Standards ANSI Z87.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-01-5230
- Zoro # G412041773
- Country of Origin Malaysia
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Black |
Material | Plastic |
For Use With | Cap Style Hard Hats |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2015 |
Compatible with Brand | Bouton(R) Optical |
Compatible with Manufacturer Model Number | Universal Slot Faceshields |
Compatible with Series | Cap Style Hard Hats |
Includes | Faceshield Bracket |
Compatible Manufacturer Part Number | Universal Slot Faceshields |
Description
Face Shield Bracket, Color Black, Dielectric Protection Yes, For Use With Cap Style Hard Hats, Includes Faceshield Bracket, Material Plastic, Standards ANSI Z87.1-2015, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal Slot Faceshields, Compatible with Series Cap Style Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Air Line Regulator Lockout, AR/NAR 3000 (64540)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Red (524-SA)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- BRADY Pipe Marker, Water, Green, 3/4 to 2-3/8 In (7304-4)
- PIP Face Shield Bracket (251-01-5225)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield/Visor (251-01-7313)
- PIP Face Shield/Visor (251-ADA250-060)
- PIP Face Shield/Visor (251-01-5211)
- SALISBURY Replacement Straps (RES-U-PP)
- Pip Eye Protection