Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-01-5225
Zoro # G012190406
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Cap Style Hard Hats
- Dielectric Protection Yes
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-01-5225
- Zoro # G012190406
- Country of Origin China
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Black |
Material | Plastic |
For Use With | Cap Style Hard Hats |
Dielectric Protection | Yes |
Standards | ANSI Z87.1 |
Includes | Faceshield Bracket |
Compatible with Series | Cap Style Hard Hats |
Compatible with Manufacturer Model Number | Universal Slot Faceshields |
Compatible with Brand | Bouton(R) Optical |
Compatible Manufacturer Part Number | Universal Slot Faceshields |
Description
Face Shield Bracket, Color Black, Dielectric Protection Yes, For Use With Cap Style Hard Hats, Includes Faceshield Bracket, Material Plastic, Standards ANSI Z87.1, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal Slot Faceshields, Compatible with Series Cap Style Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2-1/2 In (357-2562521)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 8, 1 PR (TTP065L-080)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, X-Large (737C-E XL)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- PIP Face Shield/Visor (251-01-7313)
- PIP Face Shield/Visor (251-01-5211)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield/Visor (251-01-7312)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield/Visor (251-01-7214)
- MSA SAFETY Faceshield Frame, for Hard Hat Front-Brim (10158799)
- Pip Eye Protection