Shop All Aprons
Pip
Embossed Polyethylene Apron, 125 Mil
Mfr # 200-06002
Zoro # G0618309
Sold in multiples of 500 for $58,995.00
Free Shipping & Returns
$58,995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 46"
- Width 28"
- Size 28" x 46"
- Overall Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 46" |
Width | 28" |
Size | 28" x 46" |
Overall Length | 46 in |
Named Size | 28 x 46 in |
Details
Item | Embossed Polyethylene Apron,125 Mil |
Color | White |
Description
Embossed Polyethylene Apron,125 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 6, 1 PR (37-175)
- LYLE Guest Parking Sign, 18" x 12, T1-1199-EG_12x18 (T1-1199-EG_12x18)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 7.5'Fl.Pnk Belt (M530-PS-FPK-75)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10126683)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- PIP 6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" (UHB-48)
- ANSELL Endurosaf Apron White 45" L x 35" W (WPL139-WH)
- ANSELL Clothing 56402 Bk-45L Size 45, 0, PK12 (56-402)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Medium Duty, 8 mil, 44 in Length, Universal Size (56-001)
- FAME FABRICS Cobbler Apron, Childrens, F52, Yellow (79070)
- Pip Aprons