Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 2, Sz 9, PR
Mfr # 147-2-14/9
Zoro # G9317441
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- AC Max. Use Voltage 17,000
- AC Test Voltage 20,000
- Standards ANSI, ASTM D120, NFPA 70E
- Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 147-2-14/9
- Zoro # G9317441
- UPC # 616314038150
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
AC Max. Use Voltage | 17,000 |
AC Test Voltage | 20,000 |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 2 Electrical Glove |
Color | Orange |
Class | 2 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
For Voltage Class | Class 2 |
Glove Materials | Rubber |
Brand and Series | Novax |
Cuff Style | Straight |
Cuff Material | Rubber |
Thumb Style | Natural |
Electrical Insulating Type | Type I |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (DC) | 25,000V DC |
Cuff-End Color | Orange |
Proof Test Voltage (AC) | 20,000V AC |
Voltage Class | Class 2 |
Max. Use Voltage (AC) | 17,000V AC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Voltage Class Class 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Straight Fit FR Jean, Men's, S, 31/34 (10015160)
- NMC Authorized Personnel Only Sign, M38R (M38R)
- KISHIGO XL, Lime Premium Black Series Insulated Pant (IN410-XL)
- CARHARTT Work Boots, Mens, 11.5, W, Insulated, PR (CMF8389-11.5W)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- PIP Electrical Rated Gloves, Class 0, Sz 11, PR (150-0-14/11)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP Electrical Rated Gloves, Class 2, Sz 8, PR (150-2-14/8)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- CEMENTEX Glove Inflator (CPGI-VS)
- Pip Insulating Gloves