Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 2, Sz 8, PR
Mfr # 147-2-14/8
Zoro # G9317478
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- AC Max. Use Voltage 17,000
- Class 2
- Standards ANSI, ASTM D120, NFPA 70E
- AC Test Voltage 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 147-2-14/8
- Zoro # G9317478
- UPC # 616314038143
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 |
Details
Item | Class 2 Electrical Glove |
AC Max. Use Voltage | 17,000 |
Class | 2 |
Color | Orange |
Standards | ANSI, ASTM D120, NFPA 70E |
AC Test Voltage | 20,000 |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
Cuff Style | Straight |
For Voltage Class | Class 2 |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Glove Materials | Rubber |
Cuff-End Color | Orange |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Voltage Class Class 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION RECLINER SALE DECAL sticker furniture chairs sofa coffee tables lazyboy, D-36 Recliner Sale (D-36 Recliner Sale)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0217-X)
- JUSTRITE Cylinder Devalving Tool (28190)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC21)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- ANSELL Electrical Gloves, Class 0, Red, Sz 7, PR (CLASS 0 R 11)
- Pip Insulating Gloves