Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 2, Sz 7, PR
Mfr # 155-2-14/7
Zoro # G9318388
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Length 14 in
- AC Max. Use Voltage 17,000
- Class 2
- AC Test Voltage 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 155-2-14/7
- Zoro # G9318388
- UPC # 616314058790
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 7 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
Item | Class 2 Electrical Glove |
AC Max. Use Voltage | 17,000 |
Class | 2 |
AC Test Voltage | 20,000 |
Includes | (1) Pair Electrical Insulating Gloves |
Thumb Style | Natural |
Cuff Style | Straight |
Glove Materials | Rubber |
For Voltage Class | Class 2 |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
Brand and Series | Novax |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Voltage Class | Class 2 |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage | 17000V AC/25000V DC |
Cuff-End Color | Orange |
Proof Test Voltage (DC) | 50,000V DC |
Electrical Insulating Type | Type I |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Side Shields, Anti-Fog, Smoke Lens (708404SM)
- PEAKWORKS 5 Ft. Cable Anchor Sling with 2 O-Rings, 1/4" PVC Galvanized Cable (V8208605)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Do Not Enter Sewage Water, Landscape (OS-DS-A-1014-L-1861)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14W, PR (807-6003 14W)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Size 11 (148-7000/11)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- CONDOR Elec. Glove Protector, 10, White, PR (3RMZ6)
- Pip Insulating Gloves