Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 1, Sz 9, PR
Mfr # 150-1-14/9
Zoro # G9317983
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- AC Test Voltage 10,000
- Standards ANSI, ASTM D120, NFPA 70E
- AC Max. Use Voltage 7500
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-1-14/9
- Zoro # G9317983
- UPC # 616314050886
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
AC Test Voltage | 10,000 |
Standards | ANSI, ASTM D120, NFPA 70E |
AC Max. Use Voltage | 7500 |
Color | Black |
Class | 1 |
Item | Class 1 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Thumb Style | Natural |
Glove Materials | Rubber |
Cuff Style | Straight |
For Voltage Class | Class 1 |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
Brand and Series | Novax |
Voltage Class | Class 1 |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 11,250V DC |
Cuff-End Color | Black |
Max. Use Voltage (AC) | 7500V AC |
Max. Use Voltage | 7500V AC/11250V DC |
Proof Test Voltage (AC) | 10,000V AC |
Proof Test Voltage (DC) | 40,000V DC |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Voltage Class Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS CLR AntiFog Lens (DPG82-11C)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- PIP Class 0 Electrical Glove, Size 7, PR (170-0-11/7)
- CONDOR Glove Bag, 14" L, Tan (4T498)
- Pip Insulating Gloves