Shop All Insulating Gloves
This Product is Discontinued
Pip
Electrical Rated Gloves, Class 1, Sz 10, PR (Discontinued)
Mfr # 150-1-14/10
Zoro # G9318263
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 10
- Material Latex
- Length 14 in
- Color Black
- Standards ANSI/ASTM D120, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-1-14/10
- Zoro # G9318263
- UPC # 616314050893
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Size | 10 |
Length | 14 in |
Glove Size | 10 |
Description
Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.