Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 1, Sz 10, PR
Mfr # 147-1-14/10
Zoro # G9317329
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Standards ANSI, ASTM D120, NFPA 70E
- AC Test Voltage 10,000
- AC Max. Use Voltage 7500
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 147-1-14/10
- Zoro # G9317329
- UPC # 616314038129
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
AC Test Voltage | 10,000 |
AC Max. Use Voltage | 7500 |
Color | Orange |
Class | 1 |
Item | Class 1 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Cuff Style | Straight |
Cuff Material | Rubber |
For Voltage Class | Class 1 |
Glove Hand Style | Left and Right |
Brand and Series | Novax |
Thumb Style | Natural |
Proof Test Voltage (AC) | 10,000V AC |
Voltage Class | Class 1 |
Cuff-End Color | Orange |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 7500V AC |
Max. Use Voltage (DC) | 11,250V DC |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage | 7500V AC/11250V DC |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Voltage Class Class 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange/Yellow, Polyester (IEX-HVP-04-L)
- DUNLOP Boots, Men's 12, Women's 14, Black, PR (ND68A93.CH)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, X-Large (MGTS-BL05-011)
- SAS SAFETY LED Inspectors Readers- 1.5 Magnification Lens (SAS-5420-15)
- PIP Class 2 Electrical Glove, Size 10, PR (154-2-18/10)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- PIP Class 0 Electrical Glove, Size 7, PR (170-0-11/7)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- ANSELL Electrical Gloves, Yellow, Size 12, PR (CLASS 1 Y 16)
- Pip Insulating Gloves