Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 00, Sz12, PR
Mfr # 150-00-14/12
Zoro # G9317959
product price: $63.89
/pr
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Black
- AC Max. Use Voltage 500
- AC Test Voltage 2500
- Standards ANSI, ASTM D120, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-00-14/12
- Zoro # G9317959
- UPC # 616314066528
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Color | Black |
Item | Class 00 Electrical Glove |
AC Max. Use Voltage | 500 |
AC Test Voltage | 2500 |
Standards | ANSI, ASTM D120, NFPA 70E |
Class | 00 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
For Voltage Class | Class 00 |
Brand and Series | Novax |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Max. Use Voltage | 500V AC/750V DC |
Voltage Class | Class 00 |
Max. Use Voltage (DC) | 750V DC |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 10,000V DC |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage (AC) | 500V AC |
Description
Class 00 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- KENT SAFETY Mesh Classic Vest, Orange, 2XL (150600-200-060-23)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2 1/2 (65585)
- LYLE One Way Do Not Enter Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-011-18HA (TR-011-18HA)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- Pip Insulating Gloves